Beli magnet u di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Edumedia Magnet Bentuk U (Magnet Tapal Kuda)
    Mulai

    Rp209.900

    Edumedia Magnet Bentuk U (Magnet Tapal Kuda)
    Deskripsi:
    Magnet U / Magnet Leter U / Magnet U PraktikumTinggi +- 7,5 - 8 CMPanjang 6 CM (Dari Biru Ke Merah)Lebar magnet 2 CM
    atribut:
    • Height (mm): ±75-80
    • Length (mm): 60
    • Magnet width (mm): 20
  2. TRUSCO Ferrite Magnet (Magnet Ferit)
    61%
    Mulai

    Rp7.900

    TRUSCO Ferrite Magnet (Magnet Ferit)
    atribut:
    • Purpose of Use: As a speaker, a headphone or motor parts.
  3. PRIO Centrifuge
    Mulai

    Rp3.299.900

  4. TRUSCO Magnetic Holder
    Mulai

    Rp239.900

    TRUSCO Magnetic Holder
    Deskripsi:
    Do not screw in to deep. Too deep threadening may make magnet fall out.
    atribut:
    • Adsorption Ability (N): 139
    • Magnet Dimension (mm): 15
    • Magnet Height (mm): 5
    • Height (mm): 10
    • Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
    • Maximum Temperature (°C): 80
    • Mounting Screw: 4.5 Depth M5 x 0.8
    • Outside Diameter (mm): 20
    • Purpose of Use: For embedding in jig and tool and various adsorption purposes.
  5. 3M Magnetic Tape (Pita Magnet)
    52%
    Mulai

    Rp2.599.900

    3M Magnetic Tape (Pita Magnet)
    Deskripsi:
    Flexible rubber magnet with adhesive. Strong magnetism and great holding power. Cut with scissors or a cutter. The performance is stable even with temperature changes. (-40 °C to 70 °C) Such as paint masking of steel products automobile, this product a steel rack and doors of a store office is not a product of the general consumer Own, - notation, such as display and instruction manuals general consumer Own It is not included.
    atribut:
    • Material: Magnet part: EPDM, Strontium ferrite, Barium ferrite, Adhesive: Acrylic
    • Length (m): 30
    • Feature: Strong magnetic force
  6. TRUSCO Magnet Seat (Magnetic Sheet)
    56%
    Mulai

    Rp909.900

    TRUSCO Magnet Seat (Magnetic Sheet)
    Deskripsi:
    -An anisotropic magnet sheet with strong magnetic force.-Since it has excellent flexibility, easy to handle and can be easily cut with scissors.-Since the sponge tape with strong viscosity is attached to the non-magnetized surface, it can easily magnetize various objects. -For attachment of various products, industrial parts, building materials, pop, display, etc.
  7. TRUSCO Pick Up Magnet
    Mulai

    Rp179.900

    TRUSCO Pick Up Magnet
    Deskripsi:
    -Extends the antenna to a difficult place to pick up and can pick up metal pieces with powerful magnetic force.-The direction of the magnet part can be changed freely.(TMHA-605F only)-Metal picking.
    atribut:
    • Adhesion Strength: 10N
    • Magnet Diameter: 11mm
    • Purpose of Use: Metal picking.
  8. JOAN LAB Analytical Balance
    Mulai

    Rp17.999.900

    JOAN LAB Analytical Balance
    Deskripsi:
    1. LCD display2. Magnet sensor keep weighing stable and fast3. Full range tare, counting, unit choose4. RS232 interface an connect the computer and printer
    atribut:
    • Reachable (g): 0.0001
    • Display Modes: LCD
    • Pansize (mm): Φ80
    • Power Supply (V): AC110-240 Adaptor
  9. TRUSCO Magnet Neodymium
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    TRUSCO Magnet Neodymium
    Deskripsi:
    - It is a neodymium magnet with the strongest magnetic field in the magnet.- As a sensor or motor part.
    atribut:
    • Thickness (mm): 6.0
    • Adsorption Ability (N): 53.90
    • Hole Diameter (mm): 7.0
    • Surface Magnetic Flux Density (T): 0.36
    • Outer Diameter d (mm): 18.0
  10. TRUSCO Nd-Fe-B Magnet (Magnet)
    Mulai

    Rp169.900

    TRUSCO Nd-Fe-B Magnet (Magnet)
    Deskripsi:
    -A neodymium magnet with the strongest magnetic field in the magnet. -As a sensor or motor parts.
    atribut:
    • Materials (Magnet): Neodymium Magnet
    • Surface Magnetic Flux Density: 0.36T
  11. TRUSCO Magnetic Holder (Alnico Magnet, with Handle, Round)
    25%
    Mulai

    Rp229.900

    TRUSCO Magnetic Holder (Alnico Magnet, with Handle, Round)
    atribut:
    • Purpose of Use: For fixing rulers etc. For embedding in jig and tool and positioning.
    • Type: Round
  12. MAGNA ND-FE-B Magnet Plate Catch (Penangkap Pelat)
    28%
    Mulai

    Rp399.900

    MAGNA ND-FE-B Magnet Plate Catch (Penangkap Pelat)
    Deskripsi:
    -Has the strongest magnetic field amongst magnets.-For adsorption of sensors and mechanism items.
    atribut:
    • Purpose of Use: For adsorption of sensors and mechanism items.
  13. TRUSCO Magnet Holder
    Mulai

    Rp99.900

    TRUSCO Magnet Holder
    Deskripsi:
    -Has strong and even adsorption strength.-The adsorption surface has a polished finish.-Since alnico magnets are used, it is resistant to temperature change. -For fixing rulers etc.-For embedding in jig and tool and positioning.
    atribut:
    • MaxWorking Temperature: 200°C
    • Magnet Materials: Alnico Magnet
    • Main Body Materials: Rolling Steel Material for Standard Structures
    • Purpose of Use: For fixing rulers etc. For embedding in jig and tool and positioning.
    • Surface Materials: Nickel plating
  14. JOAN LAB Precision Electronic Balance
    Mulai

    Rp2.399.900

    JOAN LAB Precision Electronic Balance
    Deskripsi:
    1.Large font LCD display with backlight,clear reading2.The multiple functions modes with counting,unit conversion and weighing3.External power supply adapts to the global voltage automatically, at emergency situations can use standard battery4.The low power warning, overload indication,level indicator,adjustable feet5.Stainless steel weighing pan and weighing platform are solid and durable,easy to clean6.Five-side full-transparent glass windscreen, to prevent air interference in all domains7.Selected high-grad core device,suitable for professional weighing8.The standard button design, easy to operate9.The shell is made of professional engineering material,can use a long-time
  15. Kennedy Magnetic Telescopic Pick-Up Tool
    Mulai

    Rp179.900

  16. Eppendorf Centrifuge 5702 G
    Mulai

    Rp59.999.900

    Eppendorf Centrifuge 5702 G
    atribut:
    • Maximum Speed (rpm): 4400
    • Rotation: 3000xg
    • Technique(s): Centrifugation: Suitable
  17. TRUSCO Compact Magnet Plate (Pelat Magnet)
    Mulai

    Rp429.900

    TRUSCO Compact Magnet Plate (Pelat Magnet)
    Deskripsi:
    -Easy to install, adsorbs and holds the metal.-For inside plating tank lubricant oil tank, iron powder adsorption of metal processing, attached to the conveyor and conveying the magnetic materials.
    atribut:
    • Dimensions: 131x52x15mm
    • Purpose of Use: For inside plating tank lubricant oil tank, iron powder adsorption of metal processing, attached to the conveyor and conveying the magnetic materials.
  18. GOPAS Sieve Shaker (Mesin Pengayak Uji)
    Mulai

    Rp10.999.900

    GOPAS Sieve Shaker (Mesin Pengayak Uji)
    Deskripsi:
    Barang belum termasuk sieve mesh nya. Untuk Sieve mesh bisa dilihat di p103493101
    atribut:
    • Sieve diameter: 8 inchi
    • Power Supply (V): 220/200 Watt
    • Material: Aluminium Pulley
    • Capacity: 8 Sieve
    • Timer (minute): Built in timer 60
Daftar Harga magnet u Terbaru October 2026
Edumedia Magnet Bentuk U (Magnet Tapal Kuda)Rp209.900
TRUSCO Ferrite Magnet (Magnet Ferit)Rp7.900
Hioki Kabel Pengukuran (Kabel Instrumen Ukur)Rp239.900
PRIO CentrifugeRp3.299.900
TRUSCO Magnetic HolderRp239.900
3M Magnetic Tape (Pita Magnet)Rp2.599.900
TRUSCO Magnet Seat (Magnetic Sheet)Rp909.900
TRUSCO Pick Up MagnetRp179.900
JOAN LAB Analytical BalanceRp17.999.900
TRUSCO Magnet NeodymiumRp249.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)